missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ DANI Liners
Provides better analysis for a wide range of compounds. Trajan Scientific and Medical DANI Liners has unique deactivation process for SGE standard inlets.
150.00€ - 342.00€
Specifications
Length (Metric) | 70 mm |
---|---|
Product Type Specs | DANI Liners |
For Use With (Application) | Deactivated Liners For DANI GCs |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 4 mm |
Product Code | Brand | Diameter (Metric) Inner | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Description | Price | Quantity & Availability | ||||
15249043
|
Trajan Scientific and Medical™
092504 |
4 mm | Single taper |
193.00€
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15269043
|
Trajan Scientific and Medical™
092506 |
4 mm | Tapered Focus Liner |
342.00€
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15219043
|
Trajan Scientific and Medical™
092501 |
4 mm | Straight-through Liner |
150.00€
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15209043
|
Trajan Scientific and Medical™
092500 |
4 mm | Straight-through Liner with quartz wool |
157.00€
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with DANI instruments
Specifications
70 mm | |
Deactivated Liners For DANI GCs | |
4 mm |
DANI Liners | |
5/Pk. | |
6 mm |