missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Daytona S1P Sandal
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Metal Free
- Breathable and incredibly comfortable
- It's not hard to see why the Daytona is one of Emma's most breathable shoes. It's an ideal choice for warm, enclosed environments such as those in the Automotive industry.
- It features Emma's unique Hydro-Tec™ antibacterial technology, removing moisture and perspiration instantly.
- Synthetic, reinforced toes and super swift velcro fasteners make the Daytona an ideal choice for all active occupations but especially for people working in Warehousing and Logistics.
- Industries
- Logistics & transport
- Electronics
- Manufacturing
- Safety shoe
- S1P-Safetyshoe with sole plate for dry work
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 |
| Closure Type | Velcro |
| Color | Black, Gray |
| For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
| Liner Material | Hydro-Tec Antibacterial |
| Material | Nubuck |
| Size | 41 |
| Fit | Extra-wide Width |
| Product Type | Safety Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction