missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 22 PF
Click to view available options
Quantity:
6 x 1.5 kg
1 x 10 kg
Conditionnement:
10kg
9kg
Description
- Powder cleaner for automated cleaning
- Ecological, phosphate-free solution
- Perfect results already with 3-5 g/L
- Can be rinsed off without leaving residues
- For consistent and flawless results
- Wide cleaning spectrum
- Without chlorine, EDTA, NTA and surfactants
- Acid rinse with deconex cleaner recommended
- Technical support by the manufacturer
Spécification
Spécification
| Form | Powder |
| pH | ∼12.1 (1% Solution) |
| Composition | Alkalis, complexing agents, corrosion inhibitor |
| Concentration | Concentrate |
| Container Type | Can |
| Content And Storage | 5°C to 25°C |
| Quantity | 6 x 1.5 kg |
| Weight (English) | 19.8 lb. |
| Weight (Metric) | 9 kg |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu