missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Dedicated Platform
Shop All Ohaus Products
Click to view available options
Holds:
125 mL
250 mL
500 mL
1000 mL
1125 mL
1500 mL
Dimensions (L x W):
33 x 33 cm
46 x 46 cm
No. of Positions:
4
8
9
12
13
16
20
27
Unit Size:
Each
Description
- A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Tube racks and dimpled mats securely hold tubes in place
Specifications
Specifications
| Holds | 1000 mL |
| Product Type | Platform |
| Material | Stainless Steel |
| Depth (English) | 13.00 in. |
| Depth (Metric) | 33.00 cm |
| Dimensions (L x W) | 33 x 33 cm |
| Length (English) | 13.00 in. |
| Length (Metric) | 33.00 cm |
| Width (Metric) | 33.00 cm |
| Description | Dedicated Platform, 33 X 33 cm, 1000 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction