Learn More
Density Standards (40 °C), Paragon Scientific™
Paragon ISO 17025 / ISO 17034 certified Density standards are for the verification of instruments used to measure density of materials which are fluid at the desired test temperature within the range of 15°C to 150°C
Brand: Paragon Scientific DEN40-05
Additional Details : Weight : 0.06000kg
Description
- Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in accordance with primary level ASTM D1480 methodology
- Ensures full compliance to ASTM and IP test method protocols.
- Supplied in tamper evident packaging with a 2 year shelf life.
- Fully traceable to international standards.
- Supplied with MSDS.
- Tamper evident security packaging.
- Manufactured in the United Kingdom
Specifications
60 mL | |
0.8706 g/mL (40°C) | |
Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation |
Nominal values quoted