missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Dermatril™ 740 Gloves
Honeywell KCL™ Dermatril™ 740 Gloves are a disposable, chemically resistant nitrile glove.
Brand: Honeywell KCL™ 740-T8
Additional Details : Weight : 1.00000kg
Description
- Disposable
- Chemically resistant in accordance with EN374
- High protection against chemical and bacteriological contamination
- Very good mechanical durability in comparison to conventional disposable gloves
- Approved for food handling and processing according to EU 1935/2004
- Free from natural latex
- Resistant against a multitude of cytostatic drugs virus-resistant according to ASTM 1671:2007
- Glove surface is silicone free
- Meets requirements of EN 455
- Medical device according to 93/42/EWG
- Excellent sense of touch
- Extremely comfortable
- Increased tear resistance
- Roughened fingertips for improved grip
- Snug fit
Specifications
0.11mm | |
8 | |
Blue | |
EC Category PPE 3, EN374, EU 1935/2004, EN 455, 93/42/EWG |
Nitrile | |
Powder-free | |
240 to 260 mm | |
ASTM 1671 2007 |