Learn More
Honeywell Safety Products™ DexPure Latex Gloves
Take care of your food preparation or cleaning needs with disposable, heavyweight, natural latex gloves. Honeywell Safety Products™ DexPure Latex Gloves are food contact-certified and powder-free.
Brand: Honeywell Safety Products™ 4580130-09
Additional Details : Weight : 0.01000kg
Description
- 100% natural latex.
- Heavyweight and disposable.
- Certified for food contact and treated to prevent the development of bacteria.
- Suitable for preparation of slightly greasy or non-greasy food products.
- Suitable for cleaning and maintenance.
- Powder free to eliminate transfer of corn starch to foodstuffs and possible allergic response.
- Raised pattern for improved grip.
- Rolled cuff for durability.
- Regular controls ensure a very low residual protein rate.
- Economical.
- Blue color for visibility.
Specifications
Yes | |
Dexterity: 5 | |
Rolled | |
Latex | |
50/PK | |
Blue | |
CE CATEGORY II Intermediary risks, EN 420-2003 Basic standard, EN 374-2003 Chemical risks and against micro-organisms, EN 455 1&2 Non reusable medical glove, CE regulation 1934/2004 food contact, EC Category PPE 3, EC Certificate Number 0075/797/162/12/08/0521, EC Attestation Number 0075/797/162/12/08/0521 |
0.3 mm | |
Raised pattern | |
Automotive, Aviation, Catering, Chemical, Food, Industrial Cleaning, Laboratory, Maintenance, Petrochemical, Printing and Water Treatment industries. | |
9 | |
Powder-free | |
30 cm |