missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Bent PFA Hose Connectors
Click to view available options
Diameter (Metric) Inner:
7 mm
Unit Size:
Each
Description
- GL 14 and GL 18 hose connectors made of PFA
- Available as straight or bent type.
- Universal chemical resistance
- For working temperatures up to +200°C
- The flowing product is only exposed to PFA
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Diameter (Metric) Inner | 7 mm |
| Material | PFA |
| Overall Length (Metric) | 65 mm |
| For Use With (Application) | For connecting Elastic tubing to GL-threaded equipment |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 18 |
| Shape | Bent |
| Max. Operating Temperature (Metric) | 250°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction