missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Digital Countdown Timer and Stopwatch
Description
- Digital countdown timer and stopwatch
- Large display
- Memory-function
- Up to 99 min. 59 sec.
- 4-digit LCD-display
- With magnet for fixing
- Support, clip, and hanger
Specifications
Specifications
| Product Type | Countdown Timer |
| Time Range | 99 hr. 59 min. |
| Alarms | Audible |
| Display | Digital |
| Weight (English) | 2.19 oz. |
| Weight (Metric) | 0.062 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?