missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Dispensers
223.17€ - 270.27€
Specifications
Product Type | Bottletop Dispenser |
---|---|
Accuracy | <±0.6 to 0.5% |
Autoclavable | Autoclavable at 121°C |
Certifications/Compliance | DIN ISO 8655 |
Precision | <± 0.1% |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
13167124
|
Duran™
291150908 |
1 to 10 mL |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
13144314
|
Duran™
291151407 |
2.5 to 25 mL |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Specifications
Bottletop Dispenser | |
Autoclavable at 121°C | |
<± 0.1% |
<±0.6 to 0.5% | |
DIN ISO 8655 |