missing translation for 'onlineSavingsMsg'
Learn More

Ansell DISPOS-A-Gloves™ Non-sterile Gloves

Product Code. p-7250179 Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
Quantity:
100 Gloves/Box
30 Gloves/Box
Unit Size:
100 pairs
This item is not returnable. View return policy

Product Code. 17893832

Brand: Ansell P52370

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Non-sterile, synthetic gloves are powder-free and recommended for frequent glove changes.

  • ISO 10993-10:2002, ISO 13485 certified
  • Made from copolymer materials (ethylene vinyl acetate film)
  • Offering good tactile sensitivity
  • Ideal for individuals with latex Type I allergy
  • Cost effective synthetic alternative
  • Can also be used as a glove liner for increased protection
  • Packaged on backing paper for easy donning
  • Packed 30 or 100 gloves per dispenser
  • For use with brief, low-risk examination procedures

Specifications

Certifications/Compliance CE Number, ISO 10993-10:2002, ISO 13485
Certifications/Compliance (Europe) EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3
Accelerator Free No
Applications Industrial
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 1.2 mil
Finger Thickness (Metric) 0.03 mm
Latex Free Yes
Material EVA
Palm Thickness (English) 1.2 mil
Palm Thickness (Metric) 0.03 mm
Powdered Powder Free
Product Type Non-sterile Gloves
Size Small
Sterility Non-sterile
Thickness (English) 1.2 mil
Thickness (Metric) 0.03 mm
Model DISPOS-A-GLOVE-313900
Quantity 30 Gloves/Box
Length (English) 10.9 in.
Length (Metric) 278 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.