missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Plain-End Flint Glass Tubes with Color-Coded Label Area
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
Brand: Fisherbrand™
Additional Details : Weight : 0.80000kg
Description
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
- Fused-in, textured, color patches accept any type of ink or pencil
- Expose to heat, steam, hours in a water bath, without affecting label
- Marking area is large enough for all necessary information—1.37 in. (for 10 and 12mm O.D. tubes) or 2 in. (for 13 and 16mm O.D. tubes) long labeling area in five pastel colors
- Round bottom
- Flint or borosilicate glass
Specifications
White | |
100 mm | |
Yes | |
Non-sterile | |
KIM-KAP |
10 mL | |
Flint Glass | |
End problem of lost or peeling labels | |
13 mm | |
Disposable Culture Tube |