Learn More
DL-Menthol, 98+%
Description
Used in perfumery to give power, lift, and freshness. For use in toothpaste, cough drops, mouthwash, ice cream, chewing gum, tobacco, medical plaster, tonic, and shampoos. Because of its cooling action, it is to be found in a wide range of medicines treating sore throats and mouth irritations. It is also used in treatments for minor aches and sprains, and in nasal decongestants. It is found in some oral hygiene products to combat bad breath. Of course, it is present in a number of chewing gums. It was first added to cigarettes in the 1920s and 1930s (e.g. Spud and Kool brands) for both its flavor and also to reduce irritation, especially to the throat.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Soluble in alcohol, paraffin oil and water, 434.5 mg/L @ 25°C (est).
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifications
Specifications
| Melting Point | 33°C to 36°C |
| Density | 0.89 |
| Boiling Point | 212°C to 216°C |
| Flash Point | 93°C (199°F) |
| Odor | Sweet |
| Refractive Index | 1.4615 |
| Quantity | 1000 g |
| Beilstein | 3194263 |
| Merck Index | 14,5837 |
| Solubility Information | Soluble in alcohol,paraffin oil and water,434.5mg/L @ 25°C (est). |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.