missing translation for 'onlineSavingsMsg'
Learn More

Consort DO Electrode, Galvanic, Delrin Body, S8/BNC

Product Code. 11925508
Click to view available options
Length (Metric) Cable:
110 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11925508

Brand: Consort SZ12T

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Consort DO Electrode, Galvanic, Delrin Body, S8/BNC is an industrial electrode for use in dissolved oxygen control in watery solutions that features a 15m cable, built-in ATC/Temperature (Pt1000), 2 BNC plugs and an S8 screw head.

Consort offers a wide variety high quality electrochemical analytical sensors and electrode supplies.

  • Designed for laboratory, industrial, biotechnology and medical applications
  • For use with compatible benchtop or portable meters
  • While calibrating or measuring, solutions should be stirred gently to ensure accurate readings
  • Use fresh calibration solutions with values near the expected sample value
  • Rinse the electrode between measurements: first in distilled water and then with the next sample to be measured
  • Allow the electrodes sufficient time to stabilize while calibrating or measuring
  • A stability indicator on all Consort meters prompts the user when readings should be taken

Specifications

Accuracy Dissolved oxygen control in watery solutions, Industrial environments
Length (English) Cable 110 mm
Length (Metric) Cable 110 mm
Oxygen Consumption DO with ATC/Temperature
Certifications/Compliance 2 BNC plugs, S8 screw head
For Use With (Equipment) DO meter
Diameter (Metric) Body 12 mm
Length (Metric) 15 m
Temperature Sensor Pt1000
Temperature (Metric) Operating 0°C to 50°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.