Learn More
Consort DO Electrode, Galvanic, Delrin Body, Submersible Cable
Membrane-covered polarographic oxygen detector system with a thin Teflon-FEP membrane for efficient sealing. Cannon DO Electrode, Galvanic, Delrin Body, Submersible Cable features built-in ATC/temperature (Pt1000) with a lead anode and platinum cathode encased in stainless steel.
Brand: Consort SZ10T
Additional Details : Weight : 0.01000kg
Description
Consort offers a wide variety high quality electrochemical analytical sensors and electrode supplies.
- Designed for laboratory, industrial, biotechnology and medical applications
- For use with compatible benchtop or portable meters
- While calibrating or measuring, solutions should be stirred gently to ensure accurate readings
- Use fresh calibration solutions with values near the expected sample value
- Rinse the electrode between measurements: first in distilled water and then with the next sample to be measured
- Allow the electrodes sufficient time to stabilize while calibrating or measuring
- A stability indicator on all Consort meters prompts the user when readings should be taken
Specifications
3 m | |
BNC Plug, 2 Banana Plugs for AT | |
Submersible cable, electrolyte, membranes, plugs | |
12 mm | |
DO with ATC/Temperature | |
0 to 60 mg/L |
Pt1000, MPOD | |
0°C to 50°C | |
DO meter | |
110 mm | |
Field use, Dissolved oxygen measurements in watery solutions |