missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Double-Walled PTFE Heat-Shrink Tubing

Product Code. 11775338
Click to view available options
Diameter (Metric) Inner:
1.65 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11775338

Brand: Cole-Parmer™ 9581010

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Combines an exterior of heat-shrink PTFE with an inner layer of FEP to provide a tight, moisture-proof bond

  • Opaque double-walled PTFE tubing.
  • High electrical resistance.
  • 2:1 Shrink ratio.
  • Comes in 4-ft lengths; 3 lengths per pack, for a total of 12ft. per pack.

Specifications

Certifications/Compliance 3A;USP;ADCF;FDA;Non-DEHP;Non-Phthalate;NSF-61;NSF-51;European Pharmacopoeia
Description Double-walled PTFE heat-shrink tubing
Diameter (Metric) Inner 1.65 mm
Material PTFE
Overall Length (English) 12 ft.
Overall Length (Metric) 3.7 m
Packaging Quantity 12 ft./Pk.
Color Opaque
Max. Operating Temperature (English) 700°F
Max. Operating Temperature (Metric) 371°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.