missing translation for 'onlineSavingsMsg'
Learn More

Liveo™ Silicone Laboratory Tubing

Flexible, translucent silicone elastomer tubing

Brand:  Liveo™ 96115-12

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 11810070

  • 78.82€ / Each


please call 056 260 260
Add to basket

Description

Description

Flexible, translucent silicone elastomer tubing

  • Platinum-cured to provide high purity for low extractables
  • Contains no phthalates or plasticizers
  • Easily cleaned and does not impart taste or odor
  • Excellent tear strength and resistance to solvents and chemicals
  • Nonpyrogenic; bacteria-, fungus- and chemical-resistant
  • Microbore sizes available
  • Working temperature range, -54° to +249°C (-65° to +480°F)
  • Autoclavable; also can be sterilized by gamma irradiation and ethylene oxide
  • Durometer hardness is Shore A, 53 for 11-189-14 and 11-189-15A to -15K; Shore A, 51 for 11-189-15L to -15V and 11-189-13A to -13D
  • Both elastomers and finished tubing are manufactured under cGMPs in an FDA-registered, ISO 9001-certified facility

Not intended for use in human implantation; in or in conjunction with cosmetic surgery, contraception, reproduction, obstetrics and gynecology; or in weight- or load-bearing devices.

Specially designed for applications requiring fluid processing, separation, and filtration—such as drug manufacturing; oxygen delivery in production processes; and chemical, pharmaceutical, and environmental analyses. Also suitable for peristaltic pump use

Order Info

In pack containing 50 ft. (15.2m) coil; packaged in sealed polybag.

Compliance

Elastomers meet or exceed USP Class VI Plastics Test requirements.

†Uncommon dimensions given in decimal form.

Specifications

Specifications

ISO 9001, FDA, USP Class VI, 3A Sanitary standard
Flexible
480°F
Autoclavable
1.6 mm
0.094 in.
50 ft.
0.02 in.
Laboratory Tubing
Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
-54°C
Translucent
Shore A 53
249°C
0.063 in.
Silicone
2.4 mm
15.3 m
0.5 mm
Peristaltic Pumps
-65.2°F
Videos
SDS
Documents