missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ Absorbents SlikStopper Drain Cover
Click to view available options
Length (Metric):
50 cm
60 cm
90 cm
110 cm
Unit Size:
Each
Description
PU50 is a drain seal, made from flexible polyurethane that seals off drains.
- Resistant to water, oils and many chemicals.
- Yellow color for high visibility. Re-usable after cleaning with soap and water.
- Works best on smooth surfaces.
- A heavy duty drain seal that seals drains tightly and keeps spills out!
Specifications
Specifications
| Color | Yellow |
| Material | Polyurethane |
| Type | Drain Cover |
| For Use With (Application) | Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Mass transit, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics |
| Length (English) | 23.622 in. |
| Length (Metric) | 60 cm |
| Width (English) | 23.622 in. |
| Width (Metric) | 60 cm |
| Alternate Part Number | PU60 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction