missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robin™ Drum Tube
Click to view available options
Tube Size:
17.5 mm dia.
25 mm dia.
31.5 mm dia.
No. of Positions:
18
30
60
Unit Size:
Each
Specifications
Specifications
| Holds | Tubes |
| Tube Size | 17.5 mm dia. |
| Product Type | Drum Tube |
| No. of Positions | 60 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction