missing translation for 'onlineSavingsMsg'
Learn More

GA International Dual Rectangle and Circle Deep-Freeze Labels for Thermal-Transfer Barcode Printers

Product Code. 17820508
Encompass_Preferred
Click to view available options
Color:
Lavender
Orange
White
Dimensions (LxW):
25.4mm x 12.7mm + 9.5 mm
25.4mm x 9.5mm + 9.5 mm
31.8 x 16 mm and 9.5 mm Circle
31.8mm x 12.7mm + 11.1 mm
31.8mm x 12.7mm + 9.5 mm
36.5 x 14 mm and 9.5 mm Circle
Quantity:
2000/Pk.
4000/Pk.
Unit Size:
Pack of 2000
Pack of 4000
This item is not returnable. View return policy

Product Code. 17820508

Brand: GA International FJT103C12WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent deep-freeze labels for storage of samples in lab refrigerators, ultra-low temperature freezers, dry ice transport and general lab use.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • No curing time, can be stored in freezers immediately after application
  • No additional lamination necessary
  • Labels and printout resist spraying with alcohols and other chemicals
  • Printable with all major thermal-transfer printer brands
  • FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
  • RoHS compliant
  • Waterproof and tearproof
  • Adhere to moist and wet surfaces
  • Resist spraying with alcohols and withstand multiple freeze-thaw cycles

Specifications

Adhesive Type Permanent
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 2 Labels
Quantity 2000/Pk.
Shape Rectangle with Circle
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -80°C to +110°C
Dimensions (LxW) 31.8 x 16 mm and 9.5 mm Circle
Length (English) 0.63 in.
Length (Metric) 16 mm
Width (English) 1.25 in.
Width (Metric) 31.8 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.