missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Dunlop™ Devon S5 Safety Boots
Click to view available options
Size:
10
39
40
45
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | CE Certified, EN ISO 20345:2011 |
| Color | Green, Black, White |
| Footbed Material | Rubber-Nitrile |
| Heel Style | Flat |
| Height (Metric) Heel | 19.05 mm |
| Liner Material | Polyester |
| Material | Nitrile |
| Size | 40 |
| Sole Features | Black color, anti-slip sole |
| Sole Material | Rubber-Nitrile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction