missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Dunlop™ Devon S5 Safety Boots
Specifications
Specifications
| Certifications/Compliance | CE Certified, EN ISO 20345:2011 |
| Color | Green, Black, White |
| Footbed Material | Rubber-Nitrile |
| Heel Style | Flat |
| Height (Metric) Heel | 19.05 mm |
| Liner Material | Polyester |
| Material | Nitrile |
| Size | 10 |
| Sole Features | Black color, anti-slip sole |
| Sole Material | Rubber-Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?