missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Dunlop™ Selenium Boots
Click to view available options
Size:
40
42
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | CE Certified |
| Color | Green, Black, White |
| Footbed Material | PVC |
| For Use With (Application) | For working purpose |
| Liner Material | Polyester |
| Material | PVC |
| Size | 42 |
| Sole Features | Black color, anti-slip sole |
| Sole Material | PVC |
| Style | Non-safety |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction