missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) and Baume Plain Form Hydrometers: for Liquids Lighter Than Water

Product Code. p-4604591 Shop All SP Scienceware Products
Click to view available options
Specific Gravity Range:
0.700 to 1.000
Accuracy:
±0.01
Increments:
0.01
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17420264

Brand: H-B Instrument™ B618060100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dual scale, plain form hydrometers measure specific gravity/relative density (g/cm3) of liquids lighter than water, and Baume in various ranges

  • Measure specific gravity/relative density (g/cm3) of liquids lighter than water in various ranges from 0.700 to 1.00, and Baume in various ranges from 10° to 70°
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: of 15°C (60°F)
  • Universal model (13-202-121) is available for heavy and light liquids in a range of 0.700 to 2.00
Applications:
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few.

Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Storage:
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Accuracy ±0.01
Increments 0.01
Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Length (Metric) 165 mm
Content And Storage Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Baume Accuracy ±1°
Baume Divisions
Baume Range 10 to 70°
For Use With (Application) For Liquids Lighter Than Water
Specific Gravity Range 0.700 to 1.000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.