missing translation for 'onlineSavingsMsg'
Learn More

SCAT DURAN™ Bottles, Round

Catalog Number 14797250
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
2 L
5 L
Color:
Brown
Clear
Thread Size (Metric):
GL 28
GL 45
GL S80
GLS 80
Includes:
Cap and pouring ring
Protective coating, cap and pouring ring
This item is not returnable. View return policy
This item is not returnable. View return policy

Laboratory bottles made of high quality and shatterproof DURAN glass.

  • Screw caps with GL45 or GLS80 threads
  • Made of clear or amber glass
  • Round bottles
  • All common sizes from 100 ml to 10000 ml volume
  • Optionally with Protect coating or wide neck opening
  • DURAN™ Glass from the German manufacturer Schott for the highest demands in the laboratory

    Capacity (Metric) 500 mL
    Color Brown
    Description Laboratory bottle DURAN, GL45, 500 mL, brown glass & round, with cap and pouring ring
    For Use With (Application) HPLC Systems
    Includes Cap and pouring ring
    Thread Size (Metric) GL 45
    Closure Color Blue
    Liner Material DURAN Glass
    Closure Included Yes
    Autoclavable Not Autoclavable
    Disposable No
    For Use With (Equipment) Safety Waste Caps
    Shape Round
    Show More Show Less
    missing translation for 'provideContentCorrection'

    missing translation for 'productTitle'