missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT DURAN™ Bottles, Round
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
2 L
5 L
Color:
Brown
Clear
Thread Size (Metric):
GL 28
GL 45
GL S80
GLS 80
Includes:
Cap and pouring ring
Protective coating, cap and pouring ring
Description
DURAN™ Glass from the German manufacturer Schott for the highest demands in the laboratory
Specifications
For Use With (Equipment) | Safety Waste Caps |
Capacity (Metric) | 100 mL |
Color | Brown |
Description | Laboratory bottle DURAN, GL28, 100 mL, brown glass & round |
For Use With (Application) | HPLC Systems |
Includes | Cap and pouring ring |
Thread Size (Metric) | GL 28 |
Closure Color | Brown |
Liner Material | DURAN Glass |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'