missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT DURAN™ Bottles, Square
Shop All SCAT Europe Products
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
Description
DURAN™ Glass from the German manufacturer Schott for the highest demands in the laboratory
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 0.054 gal. |
| Color | Clear |
| Description | Laboratory bottle DURAN, GL45, 250 mL, clear glass & square , with cap and pouring ring |
| For Use With (Application) | HPLC Systems |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Color | Blue |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction