Learn More
DWK Life Sciences DURAN™ Filter Head, with Thread
The funnel head of the filter funnel head is to hold the solution to be filtered.
17.50€ - 130.00€
Specifications
Autoclavable | Yes |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering |
Quantity | 1 Ea. |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10632941
|
DWK Life Sciences
247219004 |
1000 mL |
130.00€
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10333151
|
DWK Life Sciences
247215002 |
250 mL |
50.55€
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10212321
|
DWK Life Sciences
247212408 |
30 mL |
17.50€
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. The filter funnel head consisting of the filter head, sealing ring, glass filter disk and funnel can be dismantled into its individual parts and each individual component can be replaced or varied in order to adapt the filter to the application. The three unit sizes combined with four filter plates of different porosities each create 12 different filter options.
- Exchangeable filter head according to the filtrate volume
- with Thread
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white print
Specifications
Yes | |
Borosilicate Glass (3.3) | |
Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering | |
1 Ea. |