missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Hexagonal Stopper, flat, diamond-ground
Hollow glass stopper for sealing.
1.17€ - 316.00€
Specifications
Autoclavable | Yes |
---|---|
Material | Boro 3.3 |
For Use With (Application) | Closure of vessels with standard ground joints |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15991521
|
DWK Life Sciences
286126206 |
NS 19/26 |
225.00€
Pack of 100 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
15814558
|
DWK Life Sciences
286127802 |
NS 24/29 |
255.00€
Pack of 100 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
15901531
|
DWK Life Sciences
286129006 |
NS 29/32 |
316.00€
Pack of 100 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15931531
|
DWK Life Sciences
286130907 |
NS 45/40 |
125.00€
Pack of 10 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
15971521
|
DWK Life Sciences
286124608 |
NS 14/23 |
172.00€
Pack of 100 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15931521
|
DWK Life Sciences
286121808 |
NS 7/16 |
268.00€
Pack of 100 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
10460873
|
DWK Life Sciences
286123509 |
NS 12/21 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10079940
|
DWK Life Sciences
286122504 |
NS 10/19 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
10768631
|
DWK Life Sciences
286130307 |
NS 34/35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
DURAN™ hexagonal hollow plugs are used for sealing laboratory equipment such as volumetric flasks, mixing cylinders, ground joint flasks, etc. DURAN™ hexagonal hollow plugs are available in 2 standard versions - pointed - flat - Sizes analogous to DURAN™ conical ground joints. Cut quality: DG = Diamond Ground
- Flat
- Diamond-ground
- hollow glass stopper
Specifications
Yes | |
Boro 3.3 | |
Closure of vessels with standard ground joints |