missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Straight Valve Stopcock

Product Code. 10779191
Click to view available options
For Use With (Equipment):
Volume of burette 2 - 10 mL
Volume of burette 25 mL
Volume of burette 50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10779191

Brand: Hirschmann™ 8901060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spare part for the economical repair of a burette with straight stopcock.

  • With PTFE spindle

Specifications

Type Straight Valve Stopcock
Description With PTFE spindle
Material Duran Glass
No. per Pack 1 Each
For Use With (Equipment) Volume of burette 2 - 10 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.