missing translation for 'onlineSavingsMsg'
Learn More

Brady™ DuraSleeve™ Wire Marking Inserts for M611, M610 and M710

Product Code. 17827864
Click to view available options
Dimensions (LxW):
4.2 x 10 mm
4.2 x 15 mm
4.2 x 30 mm
Color:
White
Yellow
Material:
Polyethylene
Vinyl
Unit Size:
Pack of 1500
Pack of 2500
This item is not returnable. View return policy

Product Code. 17827864

Brand: Brady™ 312051

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

DuraSleeve™ Wire Marking Inserts for use with Brady Printers M611, M610 and M710.

  • Brady™ DuraSleeve™ markers create a durable legend
  • DuraSleeve™ wire marking system provides printable inserts that can easily be inserted into a clean carrier
  • Legend can be changed before or after termination

Specifications

Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Label
Material Polyethylene
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling
For Use With (Equipment) Brady™ M610, M710, M611, BMP61, BMP71
Labels per Row 1 Label
Quantity 150 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.2 mm
Dimensions (LxW) 4.2 x 10 mm
Length (English) 0.165 in.
Width (English) 0.39 in.
Width (Metric) 10 mm
Alternate Part Number M6-10x4.2-7597-YL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.