missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Dynamic Flow Burgundy Occupational Slip On O1
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Breathable, lightweight, comfortable
- Comply to EN ISO 20347: 2012, O1 SRC
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- Burgundy knitted fabric
- Double elastic band fitting system
- Removable active Medifit insole
Specifications
Specifications
| Color | Burgundy |
| Material | Knitted Fabric |
| Size | 36 |
| Certifications/Compliance (Europe) | Comply to EN ISO 20347: 2012 O1 SRC |
| Gender | Unisex |
| Ankle Style | Slip-on |
| Waterproof | Water Repellent |
| Product Type | O1 SRC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction