missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ E-3603 Non-DEHP Lab Tubing
Suitable for general laboratory, food/beverage, biopharmaceutical, analytical instrument use.
321.00€ - 675.00€
Specifications
Certifications/Compliance | 3A;Non-DEHP;European Pharmacopoeia;NSF-51;NSF-61;ADCF;FDA;Non-Phthalate;USP |
---|---|
Autoclavable | Autoclavable |
Material | Tygon E-3603 |
Overall Length (Metric) | 15.2 m |
Min. Operating Temperature (Metric) | -46°C |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
15175463
|
Masterflex™
06407-90 |
12.7 mm | 1.5875 mm |
321.00€
15m |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
15377077
|
Masterflex™
06407-95 |
15.875 mm | 3.175 mm |
675.00€
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
Description
- For general laboratory, food and beverage, biopharmaceutical, analytical instruments use.
- Non-DEHP.
- Phthalate free.
- Long life.
- Chemically resistant.
- Nonoxidizing.
- Able to bend to sharp radius curves.
- Easily works with fittings.
- Transparent.
Specifications
3A;Non-DEHP;European Pharmacopoeia;NSF-51;NSF-61;ADCF;FDA;Non-Phthalate;USP | |
Tygon E-3603 | |
-46°C | |
Transparent |
Autoclavable | |
15.2 m | |
Autoclave or ETO | |
74°C |