missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Group to be coupled: -NH2
- Matrix: Agarose, 4%
- Average particle size: 90μm
- Spacer arm: hydrophilic 6-amino caproic acid, 10 atom
Specifications
Specifications
| Ligand Coupling Method | Carbodiimide based coupling |
| Matrix | 4% Agarose |
| Particle Size | 90 μm |
| pH | 3 to 14 |
| Quantity | 50 mL |
| Content And Storage | 2°C to 8°C |
| For Use With (Application) | For coupling of compounds with amino groups to Sepharose 4B via a 10-atom hydrophilic spacer arm by the Epoxy coupling method |
Safety and Handling
Signal Word
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?