missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Graduated Pipette Tips

These graduated pipette tips fit most popular 200 μL pipettors.

Brand:  Labcon™ 1093-990-026-9

Additional Details : Weight : 0.86180kg

 View more versions of this product

Product Code. 17547846

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Beveled Point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Purple
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
Beveled
Single-use
Eclipse
10, 20, 50, 100, 200 μL
Non-filtered
Clear
Autoclavable
49.7 mm
ATP, RNase/Dnase, Endotoxin-free
Stack Rack
96 Tips/Rack, 5 Racks/Refill Stack, 2 Refill Stacks/Pk., 10 Pk./Cs.
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions