missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Graduated Pipette Tips

These graduated pipette tips fit most popular 200 μL pipettors.

Brand:  Labcon™ 1093-250-000-9

Additional Details : Weight : 0.30160kg

 View more versions of this product

Product Code. 17577836

  • 17.65€ / Pack of 480
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

  • Beveled Point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Autoclavable
49.7 mm
ATP, RNase/Dnase, Endotoxin-free
Refill
Yes
Yes
Polypropylene Resin
Non-Filtered
Yellow
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
480 Tips/Mini Refill, 10 Refills/Cs.
Single-use
Eclipse
10, 20, 50, 100, 200 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions