missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Upright Freezers, 100 mm Box Height
Shop All TENAK Products
Click to view available options
Holds:
Boxes
Unit Size:
Each
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Without white cardboard boxes
- Holds is expressed by Height x Dept
Specifications
Specifications
| Description | Seawater resistant |
| Array | 2 x 3 |
| Holds | Boxes |
| Material | Aluminum |
| Positions | 6 |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 425 x 139 x 210 mm |
| Height (Metric) | 100 mm (Box) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction