missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Upright Freezers, 75 mm Box Height, with Boxes
ECO AluRack fits into any upright freezer and can be used with all standard cryoboxes.
111.00€ - 204.00€
Specifications
Includes | White cardboard boxes, 9 x 9 cell dividers |
---|---|
Description | Seawater resistant |
Material | Aluminum |
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 75 mm (Box) |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
12402540
|
Tenak™
TE11274B |
Boxes (12) | 3 x 4 |
141.00€
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12402550
|
Tenak™
TE11288B |
Boxes (20) | 4 x 5 |
204.00€
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12422530
|
Tenak™
TE11262B |
Boxes (6) | 2 x 3 |
111.00€
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12422540
|
Tenak™
TE11276B |
Boxes (16) | 4 x 4 |
170.00€
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12442530
|
Tenak™
TE11264B |
Boxes (9) | 3 x 3 |
128.00€
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12442540
|
Tenak™
TE11278B |
Boxes (20) | 5 x 4 |
200.00€
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12462530
|
Tenak™
TE11266B |
Boxes (12) | 4 x 3 |
147.00€
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12462540
|
Tenak™
TE11284B |
Boxes (10) | 2 x 5 |
141.00€
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12482530
|
Tenak™
TE11272B |
Boxes (8) | 2 x 4 |
123.00€
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12482540
|
Tenak™
TE11286B |
Boxes (15) | 3 x 5 |
176.00€
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Includes standard white cardboard boxes with 9 x 9 cell dividers
- Holds is expressed by Height x Dept
Specifications
White cardboard boxes, 9 x 9 cell dividers | |
Aluminum | |
75 mm (Box) |
Seawater resistant | |
Upright Freezers |