missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ ECO E 4 S Heating Thermostatic Bath with CEE7/7 Plug
Thermostatic bath/circulator with latest microprocessor technology
Brand: Lauda™ L001084
2202.29 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Monochrome graphic LCD display for simultaneous indication of actual/set value
- User friendly menu navigation in plain language
- Easy input via cursor and soft keys
- Additional Tmax key for over temperature protection
- Fully electronic continuous controller with PID action
- Safety class III for operation with flammable and non-flammable liquids
- Over-temperature cut-out adjustable via menu
- Vario pump with six adjustable performance levels
- Easy control of flow rate between internal and external circulation during operation without contact with the bath
- USB interface as standard
- Upgradeable with an interface module (analogue module, contact module, RS 232/485 module, Profibus, Ethernet-USB module)
- Upgradeable with Pt 100/LiBus module for external control and remote control via
- Command console
- Integrated programmer, one program with max. 20 segments
- Pump connectors with plastic nipples 13 mm as standard
- Bath vessel made from stainless steel with drain valve
- Cooling coil as standard
- Working temperature range: 20 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 2 kW
- Power consumption max: 2.1 kW
- Power consumption: 10 A
- Pump pressure max: 0.6 bar
- Pump flow rate pressure max: 22 L/min
- Bath volume min/max: 3 / 3.5 L
- Size of bath (W x D x H): 135 x 105 x 150 mm
- Overall dimensions (W x D x H): 168 x 272 x 376 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Standard accessory:
- One bath cover, one closing plug
Specifications
230 V |