missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ ECO ET 15 G Heating Thermostatic Bath with CEE7/7 Plug

Thermostatic bath/circulator with latest microprocessor technology

Brand:  Lauda™ L001102

Product Code. 16832350

  • 3170.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
  • User friendly menu navigation in plain language
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • Fully electronic continuous controller with PID action
  • Safety class III for operation with flammable and non-flammable liquids
  • Over-temperature cut-out adjustable via menu
  • Vario pump with six adjustable performance levels
  • Easy control of flow rate between internal and external circulation during operation without contact with bath
  • USB interface as standard
  • Upgradeable with an interface module (analogue module, contact module, RS 232/485 module, Profibus, Ethernet-USB module)
  • Upgradeable with Pt 100/LiBus module for external control and remote control via command console
  • Programmer with 150 temperature/time segments can be separated into five programs
  • Pump connectors with metal connectors, thread M 16 x 1 as standard
  • Transparent bath made from polycarbonate
  • Technical Features:
    • Working temperature range: 20 to 100 °C
    • Ambient temperature range: 5 to 40 °C
    • Heater power max: 2.6 kW
    • Power consumption max: 2.7 kW
    • Power consumption: 12 A
    • Bath volume min/max: 13.5 / 15 L
    • Size of bath (W x D x H): 275 x 130 x 310 mm
    • Overall dimensions (W x D x H): 428 x 148 x 532 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Standard accessory:
      • Two screw caps, two closing plugs, two nipples 13 mm for pump connectors
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions