missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eight elements solution - Ge, Hf, Mo Sb Sn, Te, W, Zr for ICP/MS 10mg/L, Fisher chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
50 mL
100 mL
250 mL
Unit Size:
100mL
250mL
50mL
Specifications
Specifications
| Chemical Name or Material | Eight Elements |
| Packaging | Bottle |
| Analyte or Component Names | Ge,Hf,Mo,Sb,Sn,Te,W,Zr |
| Physical Form | Liquid |
| Concentration | 10 mg/L |
| Type | ICP/MS Calibration Multi-element Standard Solution |
| Element | Ge, Hf, Mo, Sb, Sn, Te, W, Zr |
| Solvent or Matrix | Nitric Acid/Trace Hydrogen Fluoride |
| Quantity | 100 mL |
Safety and Handling
Product Identifier
- Multi-element Standard Solution for ICP. 8 Components in HNO3 2%; HF 0.1% (MS 011)
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P264-Wash hands, forearms andface thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : nitric acid, hydrofluoric acid, zirconylnitrate,hydrate, Molybdenum(V) fluoride, hexafluoroantimony
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction