missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ ELECTROSOFT Class 0 Latex Gloves

Catalog Number p-7159509
Click to view available options
Size:
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Honeywell™ ELECTROSOFT Class 0 Latex Gloves are ideal for electrical work and should be used with leather protectors for mechanical protection.

  • Beige natural latex insulating glove
  • Cut edge
  • Category RC
  • Thickness 1 mm
  • Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
  • Natural latex base offers high dielectric characteristics
  • Thickness ensures good dexterity while offering protection up to 1000 volts
  • To be used with leather protectors for mechanical protection
TRUSTED_SUSTAINABILITY
Certifications/Compliance EN 60903 : 2003, CEI 903 : 2002
Color Beige
Size 9
Thickness (Metric) 1 mm
Liner Material Latex
Length (Metric) 36 cm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'