missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ ELECTROSOFT Class 1 Latex Gloves
Click to view available options
Size:
8
9
10
Description
- Beige natural latex insulating glove
- Cut edge
- Category RC
- Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
- The natural latex base offers high dielectric characteristics
- Its two-toned composition, with its beige interior/black exterior, indicates wear on the whole of the glove
- Its thickness provides good dexterity while offering protection up to 7500 volts
- To be used with leather protectors for mechanical protection
Specifications
Certifications/Compliance | EN 60903-2003, CEI 903-2002 |
Coating Material | Latex |
Color | Beige |
Size | 8 |
Thickness (Metric) | 1.5 mm |
Length (Metric) | 36 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'