missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Safety Products™ Electrosoft Composite Class 0 Gloves

Catalog Number 12677623
Click to view available options
Size:
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Dielectric, natural latex gloves with an external layer of orange polychloroprene provide electrical and mechanical resistance. Honeywell Safety Products™ Electrosoft Composite Class 0 Gloves are durable, flexible, and come with a chlorinated interior for easy donning and doffing.

  • For electrical work with a maximum voltage of 1000 volts.
  • Can be used without a leather glove.
  • External layer of orange polychloroprene elastomer provides excellent mechanical resistance.
  • Internal layer dielectric natural latex.
  • Chlorinated inside for comfort.
  • Category RC, with mechanical protection.
  • Patterned finish for good grip in damp conditions.
  • Anatomically shaped for flexibility.
TRUSTED_SUSTAINABILITY
Arc Flash ATPV 61.4 cal/cm2
Certifications/Compliance CE CATEGORY III Irreversible risks, EN 60903-2003, CEI 903-2002, EC Category PPE 3, EC Certificate Number 7018, EC Attestation Number 7018
Classification 0
Cleaning Procedure Use water and soap. Dry below 65°C with ambient humidity
Coated Area Exterior
Description Box test : 4kA/15 cm and 7kA/30 cm
Coating Material Polychloroprene
Color Orange
Exterior Finish Patterned Palm
Material Latex
Size 8
Thickness (Metric) 2 mm
For Use With (Application) Administration, Energy, Electricity, Telecom and Utility industries
Length (Metric) 36 cm
Voltage Max: 1,000V
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'