missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ ELECTROSOFT COMPOSITE Class 0 Latex Gloves
Click to view available options
Size:
8
9
10
Description
- Insulating glove for electrical work
- External layer in orange polychloroprene
- Chlorinated inside
- Category RC
- ATPV 21.6/cal
- Dielectric natural latex composition on chlorinated interior base makes it very comfortable
- Product appreciated for its long life and precision
- Patterned finish gives it a highly appreciated grip in damp conditions
- The outer orange elastomer layer provides excellent mechanical resistance
- Its anatomical shape makes flexing easier while ensuring a high level of protection
- Specifically designed to be used in Arc Flash environement
Specifications
Certifications/Compliance | EN 60903-2003, CEI 903-2002, IEC 61482-1-2 |
Coating Material | Latex, Polychloroprene |
Color | Orange |
Size | 8 |
Thickness (Metric) | 1.1 mm |
Length (Metric) | 36 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'