missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers
Click to view available options
Dimensions (LxW):
0.125 x 1.5 in.
0.187 x 1 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 1.25 in.
0.25 x 1.5 in.
0.25 x 2 in.
0.375 x 0.375 in.
0.75 x 0.25 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
3.18 mm
4.75 mm
5.08 mm
6.35 mm
9.53 mm
19.05 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 500
Pack of 750
Description
- High temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner
- Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
- UL Approved, meets requirements of MIL-STD-202G, Method 215K
- Service temperature of -70°C to 100°C (-94°F to 212°F)
- Made of B-717 polyimide material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents |
| Adhesive Type | Static-dissipative |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyimide |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction