missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore Isopore™ Polycarbonate Membrane Filters

Use for analyses of airborne contaminants and other particles using optical or electron microscopy. Isopore™ Polycarbonate Membrane Filters have a smooth, glass-like surface for clearer sample observation. Available in a variety of pore sizes/flow rates, diameters and colors.

Brand:  Merck Millipore TMTP04700

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12755773

Quantity Price
1 247.00€ / Each
6 232.60€ / Each
Estimated Shipment: 15-07-2021

Add to basket


Description

Description

Use for analyses of airborne contaminants and other particles using optical or electron microscopy. Isopore™ Polycarbonate Membrane Filters have a smooth, glass-like surface for clearer sample observation. Available in a variety of pore sizes/flow rates, diameters and colors.

Ideal for air analysis, cell biology, cell culture, bioassays, cytology, environmental analysis, and epifluorescence.
  • Hydrophilic and nonhygroscopic
  • No clearing is needed for most transmitted-light microscopy
  • Water vapor equilibration not necessary
  • Low, consistent ash and tare weights
  • Nonreactive to most stains
  • Mean thickness varies from 9 to 11μm
  • Typical refractive index is 1.6
  • Autoclavable at 121°C (250°F)
Specifications

Specifications

Autoclavable
47 mm
2,000.0mL/min./cm sq.
50.0L/min./cm sq.
100/Pk.
Polycarbonate
White
Membrane
Air analysis; cell biology; cell culture; bioassays; cytology; environmental analysis; epifluorescence.
Hydrophilic
Membrane Filter
5 μm
Videos
SDS
Documents
Certificates