missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Emerald High-Cut Safety Shoes
Click to view available options
Size:
39
43
Unit Size:
Each
Description
- Breathable upper and lining.
- Padding for snug fit.
- Rounded heel for more comfortable driving.
- Nubuck leather and nylon mesh combination upper.
- Moisture wicking non-woven lining.
- Attached, textile and foam insole.
- Composite toe cap.
- Non-metallic (composite fabric) puncture resistant sole.
- Injected polyurethane midsole.
- Polyurethane outsole.
Specifications
Specifications
| Color | Tan, Yellow |
| Liner Material | Moisture wicking non-woven lining |
| Material | Leather, Nylon |
| Size | 39 |
| Sole Features | Attached textile and foam insole, non-metallic (composite fabric) puncture-resistant sole, injected polyurethane midsole, polyurethane outsole. |
| Sole Material | Polyurethane, Composite Fabric |
| Style | High |
| Toe Material | Composite |
| Weight (Metric) | 692 g per shoe in size 8 |
| Certifications/Compliance (Europe) | EN ISO 20345 : 2011 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction