missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 5804/5810 Series 40 x 15mL Fixed-angle Rotor
Available with 24 or 48 steel sleeves
820.00€ - 1145.00€
Specifications
Type | Fixed Angle Rotor |
---|---|
Capacity | 4 x 15 mL |
Max. RCF | 5,050 x g |
Max. Speed | 5,500 rpm |
For Use With (Equipment) | 5804/5810 Centrifuge |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
12856243
|
Eppendorf™
5820771003 |
24 Steel sleeves |
820.00€
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12846243
|
Eppendorf™
5820772000 |
48 Steel sleeves |
1145.00€
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Capacity: 0.6L
- Max. speed/RCF: 5,500rpm/5,050 x g
Specifications
Fixed Angle Rotor | |
5,050 x g | |
5804/5810 Centrifuge |
4 x 15 mL | |
5,500 rpm |