missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Membrane Filters for Easypet™ 3 Electronic Pipet Controller
Filters for the Easypet 3 Electronic Pipet Controller
122.00€
Specifications
Material | PTFE |
---|---|
Sterility | Sterile |
For Use With (Equipment) | Easypet™ 3 electronic pipet controller |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10622003
|
Eppendorf™
4421601009 |
0.45 μm |
122.00€
Pack of 5 |
In Stock
Log in to see stock. |
|||||
15118132
|
Eppendorf™
4430606005 |
0.25 μm |
122.00€
Pack of 5 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
Filters for the Easypet 3 Electronic Pipet Controller
- Pack of five
- For Easypet 3
- Sterile
- PTFE
Order Info
Also available: Easypet 3 Electronic Pipet Controller (Cat. Nos. 12-654-100); rechargeable lithium battery (12-654-104)
Specifications
PTFE | |
Sterile | |
Easypet™ 3 electronic pipet controller |